Pipe, 4 In., Unthreaded, 10 ft. L, 5S

VALUE BRAND| Zoro #: G1583486| Mfr #: 4VMT5

$290.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583486 Mfr #: 4VMT5
Item: PipeWall Thickness: 5/64"
Pipe Schedule: 5SSeamless/Welded: Welded
Pipe Connection Type: Non-ThreadedPipe Type: Pipe
Overall Pipe Length: 10 ft.Standards: ASTM A 778
Max. Pressure: 200 psi @ 250 Degrees FPipe Weld Type: Continuous Weld
Pipe Size (Nominal): 4"Outside Dia.: 4-1/8"
Inside Dia.: 3-31/32"Country of Origin (subject to change): Multiple

Product Description

Pipe, Pipe Size 4 In, Unthreaded Connection, Length 10 Feet, Schedule 5S, Material of Construction 304 Stainless Steel, Inside Dia 3.97 In, Outside Dia 4.13 In, Wall Thickness 0.08 In, Weight/Feet Threads 3.46 Lb, Standards ASTM-A-778