KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pipe Heater, Elec, 1.3A, 115V, L24In

VALUE BRAND| Zoro #: G1856382| Mfr #: 3CDC7

$56.72 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Powered By: Electric
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1856382 Mfr #: 3CDC7
Width: 1"Powered By: Electric
Voltage: 115Includes: Automatic Thermostat, and a 6 ft. Power Cord with 2 Prong Plug
Amps AC: 1.3Length: 24"
Watt Density: 2.50W/sq. in.Control Range: 40 Degrees to 60 Degrees F
Type: ElectricItem: Pipe Heater
For Use With: -Watts: 150
Standards: Made With UL/CSA Recognized ComponentsCountry of Origin (subject to change): China

Description

Pipe Heater, Electric, Watts 150, 1.3 Amps AC, Voltage 115, Watt Density 2.50W/sq. In., Control Range 40 Degrees to 60 Degrees F, Length 24 In., Width 1 In., Standards Made With UL/CSA Recognized Components, For Use With -, Includes Automatic Thermostat, and a 6 ft. Power Cord with 2 Prong Plug

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews