KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 18" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2265986| Mfr #: 567-180GR

$14.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265986 Mfr #: 567-180GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Max. Pressure: 1064 psi @ 650 Degrees FOutside Dia. (In.): 1.900
Overall Pipe Length: 18"Pipe Schedule: 40
Wall Thickness (In.): 0.145Item: Nipple
Inside Dia. (In.): 1.610Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/2"Pipe Connection Type: Threaded on Both Ends
Standards: ANSI B1.20.1, Class 150Country of Origin (subject to change): South Africa

Description

Pipe Nipple, Pipe Size 1-1/2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 1.610 Inside Dia. (In.), 1.900 Outside Dia. (In.), 0.145 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews