1-1/2" x 5 ft. MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0753803| Mfr #: 389108

$47.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0753803 Mfr #: 389108
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: WeldedItem: Nipple
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Pipe Size (Nominal): 1-1/2"Overall Pipe Length: 5 ft.
Max. Pressure: 1064 psi @ 650 Degrees FStandards: ANSI B1.20.1, Class 150
Wall Thickness (In.): 0.145Outside Dia. (In.): 1.900
Inside Dia. (In.): 1.610Country of Origin (subject to change): Mexico

Product Description

Pipe Nipple, Pipe Size 1-1/2 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 1.610 Inside Dia. (In.), 1.900 Outside Dia. (In.), 0.145 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.