KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 4 ft. MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1354175| Mfr #: 566-480GR

$28.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354175 Mfr #: 566-480GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Max. Pressure: 1145 psi @ 650 Degrees FOutside Dia. (In.): 1.660
Overall Pipe Length: 4 ft.Pipe Schedule: 40
Wall Thickness (In.): 0.140Item: Nipple
Inside Dia. (In.): 1.380Pipe Type: Pipe Nipple
Pipe Size (Nominal): 1-1/4"Pipe Connection Type: Threaded on Both Ends
Standards: ANSI B1.20.1, Class 150Country of Origin (subject to change): South Africa

Description

Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 1.380 Inside Dia. (In.), 1.660 Outside Dia. (In.), 0.140 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews