KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 6 ft. MNPT Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1943855| Mfr #: 566-720GR

$30.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Metal Detectable: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943855 Mfr #: 566-720GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Metal Detectable: YesMax. Pressure: 1145 psi @ 650 Degrees F
Outside Dia. (In.): 1.660Pipe Schedule: 40
Seamless/Welded: WeldedWall Thickness (In.): 0.140
Item: NippleInside Dia. (In.): 1.380
Pipe Type: Pipe NipplePipe Size (Nominal): 1-1/4"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM A-733, ASTM A-53, WWN 351
Overall Pipe Length: 6 ft.Country of Origin (subject to change): South Africa

Description

Pipe Nipple, Pipe Size 1-1/4 In., Connection Threaded, Length 72 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 1.380 Inside Dia. (In.), 1.660 Outside Dia. (In.), 0.140 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews