Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Pipe Nipple, 1/2", 12"L, MNPT, Brass

VALUE BRAND| Zoro #: G2416775| Mfr #: 81300-0896

$83.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Pipe Nipple
Pressure (PSI): 125
Temp. Range: 65 To 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2416775 Mfr #: 81300-0896
Item: Pipe NipplePressure (PSI): 125
Temp. Range: 65 To 250 Degrees FStandards: ANSI B 16.24, ANSI B 16.15
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Overall Pipe Length: 12"Pipe Size (Nominal): 1/2"
Pipe Schedule: 40Pipe Thread Type: MNPT x MNPT
Material (Pipe): Chrome Plated BrassCountry of Origin (subject to change): United States

Description

Pipe Nipple, Pipe Size 1/2 In, 10 In Length, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 1/2-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews