20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1/2" x 4 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2371555| Mfr #: 563-480GR

$12.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2371555 Mfr #: 563-480GR
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: WeldedItem: Nipple
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Pipe Size (Nominal): 1/2"Overall Pipe Length: 4 ft.
Max. Pressure: 1715 psi @ 650 Degrees FStandards: ASTM A-733, ASTM A-53, WWN 351
Wall Thickness (In.): 0.109Outside Dia. (In.): 0.840
Inside Dia. (In.): 0.622Country of Origin (subject to change): Mexico

Product Description

Pipe Nipple, Pipe Size 1/2 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 0.622 Inside Dia. (In.), 0.840 Outside Dia. (In.), 0.109 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.