1/2" x 6 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1720896| Mfr #: 563-720GR

$19.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1720896 Mfr #: 563-720GR
Material (Pipe): Galvanized Carbon SteelPipe Weld Type: Electric Resistance Weld
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Welded
Item: NipplePipe Thread Type: MNPT x MNPT
Pipe Schedule: 40Pipe Size (Nominal): 1/2"
Overall Pipe Length: 6 ft.Max. Pressure: 1715 psi @ 650 Degrees F
Standards: ASTM A-733, ASTM A-53, WWN 351Wall Thickness (In.): 0.109
Outside Dia. (In.): 0.840Inside Dia. (In.): 0.622
Country of Origin (subject to change): South Africa

Product Description

Pipe Nipple, Pipe Size 1/2 In., Connection Threaded, Length 72 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 0.622 Inside Dia. (In.), 0.840 Outside Dia. (In.), 0.109 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.