1/2" x 1-1/2" MNPT Chrome Plated Brass Pipe Nipple

VALUE BRAND| Zoro #: G1927703| Mfr #: 81300-0815

$10.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Pipe Size (Nominal): 1/2"
Overall Pipe Length: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927703 Mfr #: 81300-0815
Pipe Schedule: 40Pipe Size (Nominal): 1/2"
Overall Pipe Length: 1-1/2"Material (Pipe): Chrome Plated Brass
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pressure (PSI): 125Pipe Size (Fittings): 1/2"
Item: Pipe NipplePipe Thread Type: MNPT x MNPT
Temp. Range: 65 To 250 Degrees FStandards: ANSI B 16.24, ANSI B 16.15
Country of Origin (subject to change): United States

Description

Pipe Nipple, Pipe Size 1/2 In, 1 1/2 In Length, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 1/2-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews