KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 9" MNPT Threaded Chrome Plated Brass Pipe Nipple

VALUE BRAND| Zoro #: G0522645| Mfr #: 81300-0492

$34.88 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/4"
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522645 Mfr #: 81300-0492
Pipe Size (Fittings): 1/4"Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 9"Pipe Schedule: 40
Material (Pipe): Chrome Plated BrassTemp. Range: 65 To 250 Degrees F
Pressure (PSI): 125Item: Pipe Nipple
Pipe Type: Pipe NipplePipe Size (Nominal): 1/4"
Pipe Connection Type: Threaded on Both EndsStandards: ANSI B 16.24, ANSI B 16.15
Country of Origin (subject to change): United States

Description

Pipe Nipple, Pipe Size 1/4 In, 9 In Length, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 1/4-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews