1/8" x 1-1/2" MNPT Chrome Plated Brass Pipe Nipple

VALUE BRAND| Zoro #: G1670243| Mfr #: 81300-0215

$8.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1670243 Mfr #: 81300-0215
Pressure (PSI): 125Material (Pipe): Chrome Plated Brass
Standards: ANSI B 16.24, ANSI B 16.15Pipe Size (Nominal): 1/8"
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Item: Pipe Nipple
Pipe Thread Type: MNPT x MNPTOutside Dia.: -
Temp. Range: 65 To 250 Degrees FOverall Pipe Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Pipe Nipple, Pipe Size 1/8 In, 1 1/2 In Length, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 1/8-27, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.