JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

2" x 18" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0443432| Mfr #: 568-180GR

$19.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0443432 Mfr #: 568-180GR
Pipe Schedule: 40Metal Detectable: Yes
Item: NipplePipe Connection Type: Threaded on Both Ends
Pipe Type: Pipe NipplePipe Thread Type: MNPT x MNPT
Pipe Weld Type: Electric Resistance WeldSeamless/Welded: Welded
Max. Pressure: 940 psi @ 650 Degrees FStandards: ASTM A-733, ASTM A-53, WWN 351
Wall Thickness (In.): 0.154Outside Dia. (In.): 2.875
Inside Dia. (In.): 2.067Pipe Size (Nominal): 2"
Overall Pipe Length: 18"Country of Origin (subject to change): South Africa

Product Description

Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 2.067 Inside Dia. (In.), 2-3/8 Outside Dia. (In.), 0.154 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.