2" x 2 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2454094| Mfr #: 568-240GR

$23.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2454094 Mfr #: 568-240GR
Material (Pipe): Galvanized Carbon SteelPipe Weld Type: Electric Resistance Weld
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Metal Detectable: YesSeamless/Welded: Welded
Item: NipplePipe Thread Type: MNPT x MNPT
Pipe Schedule: 40Pipe Size (Nominal): 2"
Overall Pipe Length: 2 ft.Max. Pressure: 940 psi @ 650 Degrees F
Standards: ANSI B1.20.1, Class 150Wall Thickness (In.): 0.154
Outside Dia. (In.): 2.875Inside Dia. (In.): 2.067
Country of Origin (subject to change): South Africa

Product Description

Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 24 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 2.067 Inside Dia. (In.), 2-3/8 Outside Dia. (In.), 0.154 Wall Thickness (In.), Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.