2" x 30" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0478782| Mfr #: 568-300GR

$29.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0478782 Mfr #: 568-300GR
Pipe Connection Type: Threaded on Both EndsPipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Metal Detectable: YesItem: Nipple
Seamless/Welded: WeldedPipe Type: Pipe Nipple
Inside Dia. (In.): 2.067Pipe Size (Nominal): 2"
Overall Pipe Length: 2 ft. 6"Max. Pressure: 940 psi @ 650 Degrees F
Standards: ANSI B1.20.1, Class 150Wall Thickness (In.): 0.154
Outside Dia. (In.): 2.875Country of Origin (subject to change): South Africa

Product Description

Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 30 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 2.067 Inside Dia. (In.), 2-3/8 Outside Dia. (In.), 0.154 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.