KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 3 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G0375076| Mfr #: 568-360GR

$32.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375076 Mfr #: 568-360GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Max. Pressure: 940 psi @ 650 Degrees FOutside Dia. (In.): 2.875
Overall Pipe Length: 3 ft.Pipe Schedule: 40
Wall Thickness (In.): 0.154Item: Nipple
Inside Dia. (In.): 2.067Pipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Pipe Connection Type: Threaded on Both Ends
Standards: ANSI B1.20.1, Class 150Country of Origin (subject to change): South Africa

Description

Pipe Nipple, Pipe Size 2 In., Connection Threaded, Length 36 In., Schedule 40, Material of Construction Galvanized Steel, 2.067 Inside Dia. (In.), 2-3/8 Outside Dia. (In.), 0.154 Wall Thickness (In.), Compliance Certified For Use In Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews