3/4" x 18" MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1794021| Mfr #: 564-180GR

$6.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1794021 Mfr #: 564-180GR
Pipe Weld Type: Electric Resistance WeldPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsMetal Detectable: Yes
Seamless/Welded: WeldedItem: Nipple
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Standards: ASTM A-733, ASTM A-53, WWN 351Wall Thickness (In.): 0.113
Outside Dia. (In.): 1.050Inside Dia. (In.): 0.824
Pipe Size (Nominal): 3/4"Overall Pipe Length: 18"
Max. Pressure: 1454 psi @ 650 Degrees FCountry of Origin (subject to change): Mexico

Product Description

Pipe Nipple, Pipe Size 3/4 In., Connection Threaded, Length 18 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 0.824 Inside Dia. (In.), 1.050 Outside Dia. (In.), 0.113 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.