3/4" x 4 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G1060175| Mfr #: 564-480GR

$16.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060175 Mfr #: 564-480GR
Metal Detectable: YesPipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Type: Pipe Nipple
Pipe Thread Type: MNPT x MNPTPipe Weld Type: Electric Resistance Weld
Seamless/Welded: WeldedItem: Nipple
Pipe Size (Nominal): 3/4"Overall Pipe Length: 4 ft.
Max. Pressure: 1454 psi @ 650 Degrees FStandards: ANSI B1.20.1, Class 150
Wall Thickness (In.): 0.113Outside Dia. (In.): 1.050
Inside Dia. (In.): 0.824Country of Origin (subject to change): South Africa

Product Description

Pipe Nipple, Pipe Size 3/4 In., Connection Threaded, Length 48 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 0.824 Inside Dia. (In.), 1.050 Outside Dia. (In.), 0.113 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ANSI B1.20.1 Specifications, Class 150

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.