3/4" x 5 ft. MNPT Threaded Galvanized Steel Pipe Nipple

VALUE BRAND| Zoro #: G2364537| Mfr #: 564-600GR

$15.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Weld Type: Electric Resistance Weld
Pipe Thread Type: MNPT x MNPT
Seamless/Welded: Welded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364537 Mfr #: 564-600GR
Pipe Weld Type: Electric Resistance WeldPipe Thread Type: MNPT x MNPT
Seamless/Welded: WeldedMetal Detectable: Yes
Max. Pressure: 1454 psi @ 650 Degrees FOutside Dia. (In.): 1.050
Overall Pipe Length: 5 ft.Pipe Schedule: 40
Wall Thickness (In.): 0.113Item: Nipple
Inside Dia. (In.): 0.824Pipe Type: Pipe Nipple
Pipe Size (Nominal): 3/4"Pipe Connection Type: Threaded on Both Ends
Standards: ASTM A-733, ASTM A-53, WWN 351Country of Origin (subject to change): South Africa

Description

Pipe Nipple, Pipe Size 3/4 In., Connection Threaded, Length 60 In., Schedule 40, Material of Construction Galvanized Carbon Steel, 0.824 Inside Dia. (In.), 1.050 Outside Dia. (In.), 0.113 Wall Thickness (In.), Compliance Certified For Use in Potable Water Applications, Standards ASTM A-733, ASTM A-53, Federal Specification WWN 351

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews