3/8" x 9" MNPT Threaded Chrome Plated Brass Pipe Nipple

VALUE BRAND| Zoro #: G2294336| Mfr #: 81300-0692

$56.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2294336 Mfr #: 81300-0692
Pressure (PSI): 125Material (Pipe): Chrome Plated Brass
Standards: ANSI B 16.24, ANSI B 16.15Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: Pipe NipplePipe Thread Type: MNPT x MNPT
Outside Dia.: -Temp. Range: 65 To 250 Degrees F
Pipe Size (Nominal): 3/8"Overall Pipe Length: 9"
Country of Origin (subject to change): United States

Product Description

Pipe Nipple, Pipe Size 3/8 In, 9 In Length, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 3/8-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews