JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

3/8" MNPT Chrome Plated Brass Close Pipe Nipple

VALUE BRAND| Zoro #: G0393531| Mfr #: 81300-06

$6.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0393531 Mfr #: 81300-06
Material (Pipe): Chrome Plated BrassTemp. Range: 65 To 250 Degrees F
Item: Pipe NippleStandards: ANSI B 16.24, ANSI B 16.15
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe Nipple
Pressure (PSI): 125Pipe Thread Type: MNPT x MNPT
Pipe Schedule: 40Pipe Size (Nominal): 3/8"
Country of Origin (subject to change): United States

Product Description

Pipe Nipple, Pipe Size 3/8 In x Close, Connection MNPT, Material of Construction Chrome Plated Brass, Thread Size 3/8-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews