2" NPT Black 54 Piece Pipe Nipple Assortment Sch 40

VALUE BRAND| Zoro #: G1060586| Mfr #: 6KC77

$161.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060586 Mfr #: 6KC77
Pipe Thread Type: MNPT x MNPTPipe Type: Pipe Nipple Assortment
Standards: Threads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733Pipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsMaterial (Pipe): Black Welded Steel
Max. Pressure: 150 psi @ 150 Degrees FItem: Pipe Nipple Assortment
Includes: (6) Close, (6) 2-1/2", (6) 3", (6) 3-1/2", (6) 4", (6) 4-1/2", (6) 5", (6) 5-1/2", (6) 6" NipplesPipe Size (Nominal): 2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 x Close To 6 In, Connection NPT, Material of Construction Black Welded Steel, Schedule 40, WOG (PSI) 300 At 150 Deg F, Saturated Steam Pressure 150, Standards Class 150, ASTM-A-53 Type E or F, ASTM A-733, WWN 351, Package Quantity 54

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.