3/8" NPT Black 60 Piece Pipe Nipple Assortment

VALUE BRAND| Zoro #: G2118182| Mfr #: 4PRV3

$53.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118182 Mfr #: 4PRV3
Material (Pipe): Black Welded SteelStandards: Threads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733
Max. Pressure: 150 psi @ 150 Degrees FPipe Type: Pipe Nipple Assortment
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Pipe Thread Type: MNPT x MNPTItem: Pipe Nipple Assortment
Includes: (6) Close, (6) 1-1/2", (6) 2", (6) 2-1/2", (6) 3", (6) 3-1/2", (6) 4", (6) 4-1/2", (6) 5", (6) 5-1/2", (6) 6" NipplesPipe Size (Nominal): 3/8"
Country of Origin (subject to change): China

Product Description

Pipe Nipple Assortment, Black Welded Steel, 3/8 In., NPT, Schedule 40, Standards Threads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733, Max. Pressure 150 psi @ 150 Degrees F WOG, 150 psi Saturated Steam Pressure, Includes (6) Close, (6) 1-1/2 In., (6) 2 In., (6) 2-1/2 In., (6) 3 In., (6) 3-1/2 In., (6) 4 In., (6) 4-1/2 In., (6) 5 In., (6) 5-1/2 In., (6) 6 In. Nipples

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews