3/4" MNPT Galvanized 66 Piece Pipe Nipple Assortment

VALUE BRAND| Zoro #: G1257471| Mfr #: 6KC79

$79.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1257471 Mfr #: 6KC79
Material (Pipe): Welded Galvanized SteelStandards: Threads meet ANSI ASME B1.20.1, Material Conforms to ASTM A-53 Type E, Grade A, Manufacturing Conforms to ASTM A-733
Max. Pressure: 150 psi @ 150 Degrees FPipe Type: Pipe Nipple Assortment
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: Pipe Nipple AssortmentPipe Thread Type: MNPT x MNPT
Includes: (6) Close, (6) 1-1/2", (6) 2", (6) 2-1/2", (6) 3", (6) 3-1/2", (6) 4", (6) 4-1/2", (6) 5", (6) 5-1/2", (6) 6" NipplesPipe Size (Nominal): 3/4"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In, Length Close To 6 In, NPT Connection, Material of Construction Galvanized Welded Steel, Schedule 40, WOG 150 at 150 F PSI, Standards WWN 351, ASTM A-733, ASTM-A-53 Type E Or F, Compliance Certified For Use In Potable Water Applications, Package Quantity 66

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.