Zoro Select
1-1/4" x 10 ft. Non-Threaded PVC Pipe Sch 80
Mfr # H0800125PG1000
Zoro # G1939804
Sold in multiples of 6 for $178.74
Item requires special delivery charges. A $8.33 per item surcharge will be applied.
$178.74
Key Features
- Pipe Size - Nominal 1 1/4 in
- Overall Pipe Length 10 ft
- Pipe Connection Type Non-Threaded
- Pipe Type Pipe
- Pipe Schedule 80
Explore More Products
- ZORO SELECT PVC Pipe, 3 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800300PG1000
- ZORO SELECT PVC Pipe, 3/4 in Nominal Pipe Size, Gray, 10 ft Overall Length, Unthreaded, Schedule 80 H0800075PG1000
- ZORO SELECT 1/2" x 10 ft. Non-Threaded PVC Pipe Sch 80 H0800050PG1000
- ZORO SELECT 2" x 10 ft. Non-Threaded PVC Pipe Sch 40 788VR8
- ZORO SELECT 1" MNPT x 12" TOE PVC Pipe Nipple Sch 80 1884-120
- ZORO SELECT 1-1/2" MNPT x 12" TBE PVC Pipe Nipple Sch 80 861-221
- ZORO SELECT 1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 1882-030
- ZORO SELECT 3" MNPT x 5" TBE PVC Pipe Nipple Sch 80 861-342
- ZORO SELECT 4" MNPT x 3" TBE PVC Pipe Nipple Sch 80 890-030
- CHARLOTTE PIPE & FOUNDRY. 6x10 PVC Sch 40 Pipe PVC 07600 0600
- KING CU-0500-S 1/2IN CPVC CTS SXS UNION 4197-005
- Zoro Select PVC Pipes