Pipe, PVC, 2 1/2 In, Schedule 80, 10 Feet L

VALUE BRAND| Zoro #: G1367116| Mfr #: H0800250PG1000

$56.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Pipe Schedule: 80
Overall Pipe Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367116 Mfr #: H0800250PG1000
Color: GrayPipe Schedule: 80
Overall Pipe Length: 10 ft.Max. Pressure: 420 psi @ 73 Degrees F
Material (Pipe): PVCPipe Connection Type: Non-Threaded
Pipe Type: PipePipe Size (Nominal): 2-1/2"
Max. Temp.: 140 Degrees FItem: Pipe
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.1785Country of Origin (subject to change): United States

Description

Pipe, Pipe Schedule 80, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 2-1/2 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 420 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews