Pipe, PVC, 3 In, Schedule 80, 10 Feet L

VALUE BRAND| Zoro #: G1528012| Mfr #: H0800300PG1000

$62.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.1785
Overall Pipe Length: 10 ft.
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528012 Mfr #: H0800300PG1000
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.1785Overall Pipe Length: 10 ft.
Color: GrayMaterial (Pipe): PVC
Pipe Type: PipePipe Schedule: 80
Max. Temp.: 140 Degrees FPipe Size (Nominal): 3"
Max. Pressure: 370 psi @ 73 Degrees FPipe Connection Type: Non-Threaded
Country of Origin (subject to change): United States

Description

Pipe, Pipe Schedule 80, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 3 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 370 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color Gray, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews