JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1-1/4" x 12" Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2457822| Mfr #: 4GRV2

$34.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457822 Mfr #: 4GRV2
Item: PipeMaterial (Pipe): Red Brass
Pressure (PSI): 125Pipe Schedule: 40
Pipe Type: PipePipe Connection Type: Non-Threaded
Outside Dia.: 1-2/3"Pipe Size (Nominal): 1-1/4"
Overall Pipe Length: 12"Standards: ASTM B43
Temp. Range: - 20 To 400 Degrees FCountry of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 1 1/4 In, 12 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 1 2/3 In, Thread Size 11 1/2 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.