KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 4 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0546971| Mfr #: 4GRR2

$269.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 4 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546971 Mfr #: 4GRR2
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 4 ft.
Pipe Schedule: 80Material (Pipe): Red Brass
Outside Dia.: 1-2/3"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 250Item: Pipe
Pipe Type: PipePipe Size (Nominal): 1-1/4"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM B43, NSF 61, NSF 372
Country of Origin (subject to change): China

Description

Pipe, Schedule 80, Pipe Size 1 1/4 In, 48 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1 2/3 In, Thread Size 11 1/2 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews