20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1" x 3 ft. Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G1255861| Mfr #: 465-360LSGR

$91.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1255861 Mfr #: 465-360LSGR
Item: PipeMaterial (Pipe): Red Brass
Pipe Connection Type: Non-ThreadedPipe Schedule: 40
Pressure (PSI): 125Pipe Type: Pipe
Pipe Size (Nominal): 1"Overall Pipe Length: 3 ft.
Temp. Range: -20 to 450 Degrees FOutside Dia.: 1-5/16"
Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 1 In, 36 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 1 1/3 In, Thread Size 11 1/2 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
Save 15%. Sign up for Z-mail.