1/2" x 6 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0467162| Mfr #: 4GRT8

$154.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0467162 Mfr #: 4GRT8
Material (Pipe): Red BrassPipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Item: PipePipe Thread Type: MNPT x MNPT
Overall Pipe Length: 6 ft.Standards: ASTM B43, NSF 61, NSF 372
Temp. Range: - 20 To 400 Degrees FPressure (PSI): 250
Outside Dia.: 13/16"Pipe Size (Nominal): 1/2"
Country of Origin (subject to change): China

Product Description

Pipe, Schedule 80, Pipe Size 1/2 In, 72 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 13/16 In, Thread Size 14 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.