KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 2 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2465181| Mfr #: 4DRU5

$21.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 2 ft.
Pipe Schedule: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2465181 Mfr #: 4DRU5
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 2 ft.
Pipe Schedule: 80Material (Pipe): Red Brass
Outside Dia.: 1/2"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 250Item: Pipe
Pipe Type: PipePipe Size (Nominal): 1/4"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM B43, NSF 61, NSF 372
Country of Origin (subject to change): China

Description

Pipe, Schedule 80, Pipe Size 1/4 In, 24 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews