JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1/4" x 4 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0733065| Mfr #: 461-480GR

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0733065 Mfr #: 461-480GR
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Pipe Type: PipeItem: Pipe
Pipe Connection Type: Threaded on Both EndsMaterial (Pipe): Red Brass
Pipe Size (Nominal): 1/4"Overall Pipe Length: 4 ft.
Temp. Range: -20 to 450 Degrees FPressure (PSI): 282
Outside Dia.: 9/16"Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 1/4 In, 48 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.