1/4" x 6 ft. Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0481311| Mfr #: 4GRW6

$38.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Schedule: 40
Overall Pipe Length: 6 ft.
Material (Pipe): Red Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0481311 Mfr #: 4GRW6
Pipe Schedule: 40Overall Pipe Length: 6 ft.
Material (Pipe): Red BrassPipe Connection Type: Non-Threaded
Pipe Type: PipePressure (PSI): 125
Pipe Size (Nominal): 1/4"Item: Pipe
Temp. Range: - 20 To 400 Degrees FStandards: ASTM B43
Outside Dia.: 1/2"Country of Origin (subject to change): China

Description

Pipe, Schedule 40, Pipe Size 1/4 In, 72 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 1/2 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews