PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/8" x 3 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G1430737| Mfr #: 460-360GR

$21.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430737 Mfr #: 460-360GR
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Item: PipeMaterial (Pipe): Red Brass
Overall Pipe Length: 3 ft.Temp. Range: -20 to 450 Degrees F
Pressure (PSI): 125Outside Dia.: 3/8"
Pipe Size (Nominal): 1/8"Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 1/8 In, 36 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 13/32 In, Thread Size 27 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews