THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1/8" x 6 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2196415| Mfr #: 4GRT5

$57.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Schedule: 80
Pipe Size (Nominal): 1/8"
Overall Pipe Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2196415 Mfr #: 4GRT5
Pipe Schedule: 80Pipe Size (Nominal): 1/8"
Overall Pipe Length: 6 ft.Material (Pipe): Red Brass
Pipe Connection Type: Threaded on Both EndsPipe Type: Pipe
Pressure (PSI): 250Item: Pipe
Pipe Thread Type: MNPT x MNPTTemp. Range: - 20 To 400 Degrees F
Standards: ASTM B43, NSF 61, NSF 372Outside Dia.: 13/32"
Country of Origin (subject to change): China

Description

Pipe, Schedule 80, Pipe Size 1/8 In, 72 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 13/32 In, Thread Size 27 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews