LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

2" x 3 ft. Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2163235| Mfr #: 4GRW4

$175.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163235 Mfr #: 4GRW4
Item: PipePipe Type: Pipe
Pressure (PSI): 125Pipe Schedule: 40
Material (Pipe): Red BrassPipe Connection Type: Non-Threaded
Outside Dia.: 2-3/8"Pipe Size (Nominal): 2"
Overall Pipe Length: 3 ft.Standards: ASTM B43
Temp. Range: - 20 To 400 Degrees FCountry of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 2 In, 36 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 2 3/8 In, Thread Size 11 1/2 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.