2" x 5 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0459532| Mfr #: 4GTR2

$374.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0459532 Mfr #: 4GTR2
Pipe Connection Type: Threaded on Both EndsItem: Pipe
Pipe Thread Type: MNPT x MNPTPipe Schedule: 40
Material (Pipe): Red BrassPipe Type: Pipe
Standards: ASTM B687, ANSI B1.20.1Pipe Size (Nominal): 2"
Overall Pipe Length: 5 ft.Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 125Outside Dia.: 2-3/8"
Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 2 In, 60 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2 3/8 In, Thread Size 11 1/2 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.