KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 12" Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0581296| Mfr #: 4GRU9

$18.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Pipe Length: 12"
Pipe Schedule: 40
Material (Pipe): Red Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0581296 Mfr #: 4GRU9
Overall Pipe Length: 12"Pipe Schedule: 40
Material (Pipe): Red BrassOutside Dia.: 1"
Temp. Range: - 20 To 400 Degrees FPressure (PSI): 125
Item: PipePipe Type: Pipe
Pipe Size (Nominal): 3/4"Pipe Connection Type: Non-Threaded
Standards: ASTM B43Country of Origin (subject to change): China

Description

Pipe, Schedule 40, Pipe Size 3/4 In, 12 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 1 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews