3/4" x 6 ft. Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2073906| Mfr #: 4GRW9

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2073906 Mfr #: 4GRW9
Pressure (PSI): 125Material (Pipe): Red Brass
Standards: ASTM B43Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedPipe Schedule: 40
Item: PipeTemp. Range: - 20 To 400 Degrees F
Outside Dia.: 1"Pipe Size (Nominal): 3/4"
Overall Pipe Length: 6 ft.Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 3/4 In, 72 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 1 In, Thread Size 14 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews