JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8" x 12" Non-Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G2177691| Mfr #: 4GRU7

$10.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2177691 Mfr #: 4GRU7
Pressure (PSI): 125Standards: ASTM B43
Pipe Schedule: 40Material (Pipe): Red Brass
Temp. Range: - 20 To 400 Degrees FPipe Type: Pipe
Item: PipePipe Connection Type: Non-Threaded
Outside Dia.: 2/3"Pipe Size (Nominal): 3/8"
Overall Pipe Length: 12"Country of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 3/8 In, 12 In Length, Connection Unthreaded, Material of Construction Red Brass, Outside Dia. 2/3 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43, Compliance Certified For Use in Potable Water Applications

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews