3/8" x 18" MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0337845| Mfr #: 462-180GR

$22.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0337845 Mfr #: 462-180GR
Pipe Schedule: 40Pressure (PSI): 125
Pipe Connection Type: Threaded on Both EndsPipe Thread Type: MNPT x MNPT
Material (Pipe): Red BrassItem: Pipe
Outside Dia.: 11/16"Temp. Range: -20 to 450 Degrees F
Pipe Size (Nominal): 3/8"Overall Pipe Length: 18"
Pipe Type: PipeCountry of Origin (subject to change): China

Product Description

Pipe, Schedule 40, Pipe Size 3/8 In, 18 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2/3 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews