20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8" x 4 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G1332773| Mfr #: 4GRP7

$75.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332773 Mfr #: 4GRP7
Pressure (PSI): 250Material (Pipe): Red Brass
Standards: ASTM B43, NSF 61, NSF 372Pipe Type: Pipe
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Item: PipePipe Thread Type: MNPT x MNPT
Temp. Range: - 20 To 400 Degrees FPipe Size (Nominal): 3/8"
Overall Pipe Length: 4 ft.Outside Dia.: 2/3"
Country of Origin (subject to change): China

Product Description

Pipe, Schedule 80, Pipe Size 3/8 In, 48 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2/3 In, Thread Size 18 In, Pressure 250 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B43

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.