KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" x 5 ft. MNPT Threaded Red Brass Pipe

VALUE BRAND| Zoro #: G0404975| Mfr #: 4GTP5

$40.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Thread Type: MNPT x MNPT
Overall Pipe Length: 5 ft.
Pipe Schedule: 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0404975 Mfr #: 4GTP5
Pipe Thread Type: MNPT x MNPTOverall Pipe Length: 5 ft.
Pipe Schedule: 40Material (Pipe): Red Brass
Outside Dia.: 2/3"Temp. Range: - 20 To 400 Degrees F
Pressure (PSI): 125Item: Pipe
Pipe Type: PipePipe Size (Nominal): 3/8"
Pipe Connection Type: Threaded on Both EndsStandards: ASTM B687, ANSI B1.20.1
Country of Origin (subject to change): China

Description

Pipe, Schedule 40, Pipe Size 3/8 In, 60 In Length, Connection Threaded On Both End, Material of Construction Red Brass, Outside Dia. 2/3 In, Thread Size 18 In, Pressure 125 PSI, Temp. Range - 20 To 400 Degrees F, Standards ASTM B687, ANSI B1.20.1, Compliance NSF 61 and AB1953 Listed, Certification For Use In Potable Water Applications in CA, MD, and VT

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews