Pipe, Schedule 40, PVC, 1 1/2In, 8 Feet Long

VALUE BRAND| Zoro #: G1790476| Mfr #: 4307

$31.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790476 Mfr #: 4307
Standards: ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedMax. Pressure: 170 psi
Max. Temp.: 140 Degrees FItem: Pipe
Color: ClearMaterial (Pipe): PVC
Pipe Schedule: 40Pipe Size (Nominal): 1-1/2"
Overall Pipe Length: 8 ft.Country of Origin (subject to change): United States

Product Description

Pipe, Pipe Schedule 40, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 1-1/2 In., Overall Pipe Length 8 ft., Material (Pipe) PVC, Max. Pressure 170 psi, Max. Temp. 140 Degrees F, Color Clear, Standards ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, 178.3790

Product Reviews

Save 15%. Sign up for Z-mail.