Pipe, Unthreaded, 2-1/2x10 ft.

VALUE BRAND| Zoro #: G2454121| Mfr #: H0800250CG1000

$138.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: NSF-14, ASTM D.1784
Overall Pipe Length: 10 ft.
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454121 Mfr #: H0800250CG1000
Standards: NSF-14, ASTM D.1784Overall Pipe Length: 10 ft.
Color: GrayMaterial (Pipe): CPVC
Pipe Type: PipePipe Schedule: 80
Max. Temp.: 210 Degrees FPipe Size (Nominal): 2-1/2"
Pipe Connection Type: Non-ThreadedCountry of Origin (subject to change): United States

Description

Pipe, Pipe Schedule 80, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 2-1/2 In., Overall Pipe Length 10 ft., Material (Pipe) CPVC, Color Gray, Max. Temp. 210 Degrees F, Standards NSF-14, ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews