THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Pipe, Unthreaded, 2x10 ft.

VALUE BRAND| Zoro #: G1737181| Mfr #: H0800200CG1000

$72.88 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Gray
Pipe Schedule: 80
Overall Pipe Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737181 Mfr #: H0800200CG1000
Color: GrayPipe Schedule: 80
Overall Pipe Length: 10 ft.Max. Pressure: 400 psi at 73 Degrees F
Material (Pipe): CPVCPipe Connection Type: Non-Threaded
Pipe Type: PipePipe Size (Nominal): 2"
Max. Temp.: 210 Degrees FItem: Pipe
Standards: NSF-14, ASTM D.1784Country of Origin (subject to change): United States

Description

Pipe, Pipe Schedule 80, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 2 In., Overall Pipe Length 10 ft., Material (Pipe) CPVC, Color Gray, Max. Pressure 400 psi at 73 Degrees F, Max. Temp. 210 Degrees F, Standards NSF-14, ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews