Pipe, Unthreaded, 4x10 ft.

VALUE BRAND| Zoro #: G1688574| Mfr #: H0800400CG1000

$244.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Temp.: 210 Degrees F
Pipe Type: Pipe
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688574 Mfr #: H0800400CG1000
Max. Temp.: 210 Degrees FPipe Type: Pipe
Color: GrayMax. Pressure: 320 psi at 73 Degrees F
Pipe Size (Nominal): 4"Item: Pipe
Pipe Connection Type: Non-ThreadedPipe Schedule: 80
Standards: NSF-14, ASTM D.1784Overall Pipe Length: 10 ft.
Material (Pipe): CPVCCountry of Origin (subject to change): United States

Description

Pipe, Pipe Schedule 80, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 4 In., Overall Pipe Length 10 ft., Material (Pipe) CPVC, Color Gray, Max. Pressure 320 psi at 73 Degrees F, Max. Temp. 210 Degrees F, Standards NSF-14, ASTM D.1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews