KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" FNPT Forged Carbon Steel Piston Check Valve

VALUE BRAND| Zoro #: G1348313| Mfr #: SV24834TE012

$179.05 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: API 602
Mounting Position: Horizontal
Length: 4-23/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1348313 Mfr #: SV24834TE012
Standards: API 602Mounting Position: Horizontal
Length: 4-23/32"Seal Material: Graphite and 304 Stainless Steel
Spring Material: 316 Stainless SteelMax. Temp.: 0 to 800 Degrees F
Compliance: NACE MR-01-75Item: Piston Check Valve
Cracking Pressure: 24 psiMaterial of Construction: Forged Carbon Steel
Size: 1-1/4"Cap to Inlet Center: 2-51/64"
Connection Type: FNPTSub-Category: Steel
Country of Origin (subject to change): China

Description

Piston Check Valve, Material of Construction Forged Carbon Steel, Size 1-1/4 In., Connection Type FNPT, Length 4-23/32 In., Cap to Inlet Center 2-51/64 In., Cracking Pressure 24 psi, Max. Temp. 0 to 800 Degrees F, Mounting Position Horizontal, Spring Material 316 Stainless Steel, Seal Material Graphite and 304 Stainless Steel, Standards API 602, Compliance NACE MR-01-75

Reviews