Piston Check Valve, Forged Carbon Steel

VALUE BRAND| Zoro #: G2024556| Mfr #: SV24834SW004

$78.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024556 Mfr #: SV24834SW004
Material of Construction: Forged Carbon SteelStandards: API 602
Max. Temp.: 0 to 800 Degrees FSub-Category: Steel
Compliance: NACE MR-01-75Item: Piston Check Valve
Seal Material: Graphite and 304 Stainless SteelSpring Material: 316 Stainless Steel
Mounting Position: HorizontalConnection Type: Socket
Cap to Inlet Center: 1-57/64"Cracking Pressure: 8 psi
Size: 1/2"Length: 3-1/8"
Country of Origin (subject to change): China

Product Description

Piston Check Valve, Material of Construction Forged Carbon Steel, Size 1/2 In., Connection Type Socket, Length 3-1/8 In., Cap to Inlet Center 1-57/64 In., Cracking Pressure 8 psi, Max. Temp. 0 to 800 Degrees F, Mounting Position Horizontal, Spring Material 316 Stainless Steel, Seal Material Graphite and 304 Stainless Steel, Standards API 602, Compliance NACE MR-01-75

Product Reviews

Save 15%. Sign up for Z-mail.